Axial deep groove ball bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 95 mm |
Width | 34.3 mm |
Logistics dimensions (L x W x H) | 34,3x95x95 mm |
---|---|
Logistic Weight | 1010 g |
Inner diameter | 50 mm |
Outer diameter | 95 mm |
Width | 34.3 mm |
Series | 533 |
Material | Steel |
Reference speed | 6400 rpm |
Limit speed | 3550 rpm |
Basic static load, axial - C0a | 169000 N |
Basic dynamic load, axial - Ca | 82000 N |
Usually arrives within 14 working days