Thrust Ball Bearing
Inner diameter | 170 mm |
---|---|
Outer diameter | 215 mm |
Width | 34 mm |
Logistics dimensions (L x W x H) | 34x215x215 mm |
---|---|
Logistic Weight | 2963,5 g |
Inner diameter | 170 mm |
Outer diameter | 215 mm |
Width | 34 mm |
Series | 511 |
Material | bearing steel |
Cage | brass |
Reference speed | 1600 rpm |
Limit speed | 2200 rpm |
Basic static load, axial - C0a | 540000 N |
Basic dynamic load, axial - Ca | 133000 N |
Usually arrives within 14 working days