Thrust ball bearing NTN 51209, Inner diameter: 45 mm | Outer diameter: 73 mm | Width: 20 mm
NTN - Thrust Ball Bearing - 51200
See technical informationReferences
NTN:51209
Rubix:204A8523
EAN:4547359306682

Product details : NTN 51209 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73x73x20 mm |
|---|---|
| Logistic Weight | 317 g |
| Inner diameter | 45 mm |
| Outer diameter | 73 mm |
| Width | 20 mm |
| Type of bearing | simple effect |
| Series | 51200 |
| Material | high carbon chrome steel |
| Cage | steel |
| Weight | 0.32 kg |
| Thickness | 20 mm |
| Sealing | open |
| Precision | iso class 0 |
| Basic dynamic load, axial - Ca | 46500 N |
Show UNSPSC/ECL@SS
£ 18.04 excl. VAT
/ Each
£ 21.65 incl. VAT
- Delivery usually within ( 3 ) days
