Thrust ball bearing SKF 52204, Inner diameter: 15 mm | Outer diameter: 40 mm | Width: 26 mm
Thrust Ball Bearing
See technical informationReferences
SKF:52204
Rubix:102A8912
Manufacturer :39819
EAN:7316577007100

Product details : SKF THRUST BALL BEARING 52204
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x40x40 mm |
|---|---|
| Logistic Weight | 150 g |
| Inner diameter | 15 mm |
| Outer diameter | 40 mm |
| Width | 26 mm |
| Type of bearing | double effect |
| Series | 522 |
| Material | bearing steel |
| Cage | steel |
| Weight | 0.15 kg |
| Thickness | 26 mm |
| Reference speed | 4300 rpm |
| Sealing | open (separable design, no seals) |
| Precision | standard |
| Basic dynamic load, axial - Ca | 21200 N |
Show UNSPSC/ECL@SS
£ 57.92 excl. VAT
/ Each
£ 69.50 incl. VAT
- Delivery usually within ( 3 ) days
