Thrust ball bearing FAG 54208, Inner diameter: 30 mm | Outer diameter: 68 mm | Width: 11 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:54208
Rubix:238A2836
Manufacturer :0190025640000
EAN:4012801163149

Product details : FAG 54208 THRUST BALL BEARINGS
Axial deep groove ball bearing 542, double direction, with spherical housing washer, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 513 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 68 mm |
| Width | 11 mm |
| Type of bearing | double effect |
| Series | 542 |
| Material | standard bearing steel |
| Cage | steel |
| Weight | 0.54 kg |
| Thickness | 38.6 mm |
| Reference speed | 6900 rpm |
| Sealing | open (no seals) |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 44000 N |
Show UNSPSC/ECL@SS
£ 76.39 excl. VAT
/ Each
£ 91.67 incl. VAT
- Delivery usually within ( 7 ) days
