SNR - Thrust Ball Bearing - 51202
Inner diameter | 55 mm |
---|---|
Outer diameter | 90 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 90x90x25 mm |
---|---|
Logistic Weight | 612 g |
Inner diameter | 55 mm |
Outer diameter | 90 mm |
Width | 25 mm |
Series | 51200 |
Cage | Steel |
Basic static load, axial - C0a | 159000 N |
Basic dynamic load, axial - Ca | 69400 N |
Usually arrives within 14 working days