Thrust Ball Bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 95 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 28x95x95 mm |
---|---|
Logistic Weight | 654 g |
Inner diameter | 60 mm |
Outer diameter | 95 mm |
Width | 28 mm |
Series | 532 |
Material | Bearing Steel |
Cage | Steel |
Reference speed | 2600 rpm |
Limit speed | 3600 rpm |
Basic static load, axial - C0a | 140000 N |
Basic dynamic load, axial - Ca | 59200 N |
Usually arrives within 14 working days