Thrust ball bearing FAG 53215, Inner diameter: 75 mm | Outer diameter: 110 mm | Width: 28.3 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:53215
Rubix:229A0060
Manufacturer :0167158530000
EAN:4012801199315

Product details : FAG 53215 THRUST BALL BEARING 167158530000
Axial deep groove ball bearing 532, single direction, with spherical housing washer, steel sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28,3x110x110 mm |
|---|---|
| Logistic Weight | 850 g |
| Inner diameter | 75 mm |
| Outer diameter | 110 mm |
| Width | 28.3 mm |
| Type of bearing | simple effect |
| Series | 532 |
| Material | steel |
| Cage | steel |
| Weight | 0.85 kg |
| Thickness | 28.3 mm |
| Reference speed | 4300 rpm |
| Sealing | open (no seals), separable |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 67000 N |
Show UNSPSC/ECL@SS
£ 93.62 excl. VAT
/ Each
£ 112.34 incl. VAT
- Usually arrives within 14 working days
