Thrust ball bearing FAG 52317, Inner diameter: 70 mm | Outer diameter: 150 mm | Width: 58.7 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:52317
Rubix:238A4327
Manufacturer :0190659060000
EAN:4012801322447

Product details : FAG 52317 THRUST BALL BEARINGS
Axial deep groove ball bearing 523, double direction, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 6430 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Width | 58.7 mm |
| Type of bearing | double effect |
| Series | 523 |
| Material | standard rolling bearing steel (100cr6) |
| Cage | steel |
| Weight | 6.43 kg |
| Thickness | 87 mm |
| Reference speed | 4150 rpm |
| Sealing | unsealed |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 186000 N |
Show UNSPSC/ECL@SS
£ 6,692.57 excl. VAT
/ Each
£ 8,031.08 incl. VAT
- Usually arrives within 14 working days
