Axial deep groove ball bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 35 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x35x35 mm |
---|---|
Logistic Weight | 52 g |
Inner diameter | 17 mm |
Outer diameter | 35 mm |
Width | 12 mm |
Series | 512 |
Material | steel |
Reference speed | 13200 rpm |
Limit speed | 9700 rpm |
Basic static load, axial - C0a | 27500 N |
Basic dynamic load, axial - Ca | 17200 N |
In stock: Next day delivery