Thrust Spherical Roller Bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 48 mm |
Logistics dimensions (L x W x H) | 160x152x96 mm |
---|---|
Logistic Weight | 3,89 g |
Inner diameter | 70 mm |
Outer diameter | 150 mm |
Width | 48 mm |
Material | steel |
Cage | steel |
Basic static load, axial - C0a | 132000 N |
Basic dynamic load, axial - Ca | 62000 N |
Usually arrives within 14 working days