References
SNR:29424E
Rubix:204A6556
EAN:3413520619275



Product details : SNR 29424E SPHERICAL ROLLER BEARING
Thrust spherical roller bearing
Thrust spherical roller bearing SNR
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 366x366x200 mm |
|---|---|
| Logistic Weight | 17260 g |
| Inner diameter | 120 mm |
| Outer diameter | 250 mm |
| Width | 78 mm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 724.58 excl. VAT
/ Each
£ 869.50 incl. VAT
- Delivery usually within ( 3 ) days
