Thrust washer
Inner diameter | 48 mm |
---|---|
Outer diameter | 74 mm |
Width | 2 mm |
Logistic Weight | 40,5 g |
---|---|
Inner diameter | 48 mm |
Outer diameter | 74 mm |
Width | 2 mm |
Bearing Clearance | CN |
Series | EGW..-E40-B |
Basic static load, axial - C0a | 623000 N |
Basic dynamic load, axial - Ca | 349000 N |
Usually arrives within 14 working days