Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Thrust washer
SKF PCMW527802E PLAIN BEARING THRUST WASHER
SKF PCMW527802E PLAIN BEARING THRUST WASHER
Bushings, thrust washers and strips
References
skf:
PCMW 527802 E
rubix:
203A8745
ean:
7316573388784
Technical specifications
Inner diameter
52
mm
Outer diameter
78
mm
Width
2
mm
See all Specifications
Product details
Technical specifications
Product details : SKF PCMW527802E PLAIN BEARING THRUST WASHER
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
Logistic Weight
39
g
Inner diameter
52
mm
Outer diameter
78
mm
Width
2
mm
Bearing Clearance
CN
Series
PCMW
Material
Composite E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.17
excl. VAT
/
Each
£
31.40
incl. VAT
In stock: Next day delivery
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
SKF PCMW 203601.5 E BUSHING
INA EGW10-E40 THRUST WASHER
SKF PCMW142601.5M PLAIN WASHER
INA EGW22-E50-Y THRUST WASHER LOW-MAINTENANCE MATERIAL IN ACCORDANCE W
SKF COMPOSITE DRY WASHER PCMW264401.5E
INA EGW52-E50-Y THRUST WASHER
INA EGW42-E50-Y THRUST WASHER LOW-MAINTENANCE MATERIAL IN ACCORDANCE W
SKF PCMW 426601.5 E BUSHING
INA EGW18-E50-Y THRUST WASHER LOW-MAINTENANCE MATERIAL IN ACCORDANCE W
INA EGW38-E50-Y THRUST WASHER
INA EGW12-E40 THRUST WASHER
INA EGW42-E40 THRUST WASHER
INA EGW16-E40 THRUST WASHER
INA EGW26-E40 THRUST WASHER
INA EGW32-E40 THRUST WASHER