Thrust washer
Inner diameter | 12 mm |
---|---|
Outer diameter | 24 mm |
Width | 1.5 mm |
Logistic Weight | 2,8 g |
---|---|
Inner diameter | 12 mm |
Outer diameter | 24 mm |
Width | 1.5 mm |
Bearing Clearance | CN |
Series | EGW..-E50 |
Basic static load, axial - C0a | 47500 N |
Basic dynamic load, axial - Ca | 23800 N |
Usually arrives within 14 working days