Bushings, thrust washers and strips
Inner diameter | 42 mm |
---|---|
Outer diameter | 66 mm |
Width | 1.5 mm |
Logistic Weight | 22,5 g |
---|---|
Inner diameter | 42 mm |
Outer diameter | 66 mm |
Width | 1.5 mm |
Bearing Clearance | cn |
Series | pcmw |
Material | composite e |
Usually arrives within 14 working days