Bushings, thrust washers and strips
Inner diameter | 14 mm |
---|---|
Outer diameter | 26 mm |
Width | 1.5 mm |
Logistic Weight | 4 g |
---|---|
Inner diameter | 14 mm |
Outer diameter | 26 mm |
Width | 1.5 mm |
Bearing Clearance | cn |
Series | pcmw |
Material | composite e |
Usually arrives within 14 working days