References
Superseded Ref:EGW28-E40-Z
INA:EGW28-E40
Rubix:263A4280
Manufacturer :0979563760000
EAN:4064327937810

Product details : INA EGW28-E40 THRUST WASHER
Thrust washer, maintenance-free, material in accordance with ISO 3547-4, with steel backing
Technical specifications
Attributes
| Inner diameter | 28 mm |
|---|---|
| Outer diameter | 48 mm |
| Width | 1.5 mm |
| Material | steel |
| Basic static load, axial - C0a | 298000 N |
Show UNSPSC/ECL@SS
£ 40.25 excl. VAT
/ 25 pieces
£ 48.30 incl. VAT
- Delivery usually within ( 7 ) days
