Thrust Washer
Inner diameter | 16 mm |
---|---|
Outer diameter | 30 mm |
Inner diameter | 16 mm |
---|---|
Outer diameter | 30 mm |
Series | EGW |
Material | Bronze (Backing) |
Basic static load, axial - C0a | 126000 N |
Basic dynamic load, axial - Ca | 70800 N |
Usually arrives within 14 working days