Bushings, thrust washers and strips
Inner diameter | 18 mm |
---|---|
Outer diameter | 32 mm |
Width | 1.5 mm |
Logistic Weight | 6 g |
---|---|
Inner diameter | 18 mm |
Outer diameter | 32 mm |
Width | 1.5 mm |
Bearing Clearance | CN |
Series | PCMW |
Material | Composite E |
Usually arrives within 14 working days