Bushings, thrust washers and strips
Inner diameter | 22 mm |
---|---|
Outer diameter | 38 mm |
Width | 1.5 mm |
Logistic Weight | 7,2 g |
---|---|
Inner diameter | 22 mm |
Outer diameter | 38 mm |
Width | 1.5 mm |
Bearing Clearance | CN |
Series | PCMW |
Material | Composite M |
Basic static load, axial - C0a | 186000 N |
Basic dynamic load, axial - Ca | 90000 N |
Usually arrives within 14 working days