References
Bosch:2608690091
Rubix:4532026
EAN:3165140328012



Product details : BOSCH SDS+ ANGLED TILE CHISEL MP2608690091
Total length mm: 260
Chisel cutting edge mm: 40
Applications
Pierre | Tile
Technical specifications
Attributes
| Logistic Weight | 330 g |
|---|---|
| Packaged dimensions (D x W x H) | 359x42x15 mm |
| Package weight | 330 g |
| Length | 260 mm |
| Width | 40 mm |
| Weight | 330 g |
Show UNSPSC/ECL@SS
£ 23.59 excl. VAT
/ Each
£ 28.31 incl. VAT
- Usually arrives within 14 working days
