References
Stanley:4-18-331
Rubix:1358849
EAN:3253564183314

Product details : STANLEY 4-18-331 FATMAX FLOOR CHISEL 3 X 11
Forged from chrome vanadium steel for strength and durability. Hardened, quenched and tempered to precise specification for longer blade life and less sharpening. Modified parabolic strike end for greater resistance to mushrooming and chipping. Bi-material hand guards for increased comfort and overstrike protection.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 95x101,5x277,5 mm |
|---|---|
| Package weight | 841 g |
| Length | 275 mm |
| Width | 75 mm |
| Type | floor chisel |
| Handle | bi-material hand guard |
Show UNSPSC/ECL@SS
£ 19.41 excl. VAT
/ Each
£ 23.29 incl. VAT
- Delivery usually within ( 7 ) days