References
Gedore:95-400
Rubix:80108100
Manufacturer :8699450
EAN:4010883869942

Product details : GEDORE 95-400 COLD CHISEL
Flat cold chisel 400x26x13 mm Acc. to DIN 6453 Chrome-molybdenum-vanadium air hardening steel 45CrMoV7 Carefully hardened and tempered along the full length Striking heads inductively tempered Working edge polished and clear varnished * not standardised
Technical specifications
Attributes
| Logistic Weight | 950 g |
|---|---|
| Length | 400 mm |
| Width | 30 mm |
| Weight | 950 g |
| Handle | chromium-molybdenum-vanadium steel |
Show UNSPSC/ECL@SS
£ 20.53 excl. VAT
/ Each
£ 24.64 incl. VAT
- Delivery usually within ( 8 ) days
