References
Bosch:2608690097
Rubix:122A4108
EAN:3165140397315



Product details : BOSCH 50X350MM SDSMAXFLATC 2608690097
Total length mm: 350
Chisel cutting edge mm: 50
Applications
Concrete | ConcreteStone | Masonry
Technical specifications
Attributes
| Logistic Weight | 750 g |
|---|---|
| Packaged dimensions (D x W x H) | 442x42x23 mm |
| Package weight | 736 g |
| Length | 350 mm |
| Width | 50 mm |
| Weight | 750 g |
Show UNSPSC/ECL@SS
£ 36.27 excl. VAT
/ Each
£ 43.52 incl. VAT
- Usually arrives within 14 working days
