Grooved and lock nut Timken KM20, Female thread: M100 x 2 | Nominal diameter (metric): 100 mm
TIMKEN Locknut
See technical informationReferences
Timken:KM20
Rubix:100A1140
EAN:0087796028722

Product details : TIMKEN KM20 LOCKNUT
Bearing Accessories
Technical specifications
Attributes
| Nominal diameter (metric) | 100 mm |
|---|---|
| Female thread | m100 x 2 |
| Thread-cutting pitch | 2 mm |
| Outer diameter | 130 mm |
| Diameter across flats | 120 mm |
| Weight | 0.7 kg |
Show UNSPSC/ECL@SS
£ 31.39 excl. VAT
/ Each
£ 37.67 incl. VAT
- In stock: Next day delivery
