Grooved and lock nut FAG HM3076, Female thread: Tr380X5 | Nominal diameter (metric): 450 mm
Locknut
See technical informationReferences
FAG:HM3076
Rubix:274A7717
Manufacturer :0191835000000
EAN:4012801218467

Product details : FAG HM3076 LOCKNUT
Locknut HM
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x450x450 mm |
|---|---|
| Logistic Weight | 16300 g |
| Nominal diameter (metric) | 450 mm |
| Female thread | tr380x5 |
| Material | steel |
| Outer diameter | 450 mm |
Show UNSPSC/ECL@SS
£ 831.18 excl. VAT
/ Each
£ 997.42 incl. VAT
- Delivery usually within ( 7 ) days
