Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN 08231B-20024 TAPERED ROLLER BEARING FLANGED CUP
TIMKEN 08231B-20024 TAPERED ROLLER BEARING FLANGED CUP
Axial tapered roller bearing Timken
References
timken:
08231B
rubix:
105A1821
manufacturer :
100055809
ean:
0053893168821
Technical specifications
Outer diameter
58.738
mm
Width
10.716
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 08231B-20024 TAPERED ROLLER BEARING FLANGED CUP
Technical specifications
Attributes
Packaged dimensions (D x W x H)
71,374
x
71,374
x
26,924
mm
Package weight
59,9
g
Outer diameter
58.738
mm
Width
10.716
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
100.02
excl. VAT
/
Each
£
120.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 6385-20024 TAPERED ROLLER BEARING CONE
TIMKEN L68149-20024 TAPERED ROLLER BEARING CONE
TIMKEN 3196-20024 TAPERED ROLLER BEARING CONE
TIMKEN M241549-99402 TAPERED ROLLER BEARING
TIMKEN 96825-20024 TAPERED ROLLER BEARING CONE
TIMKEN 3191-99403 TAPERED ROLLER BEARING WITH FLANGE
TIMKEN 529-20024 TAPERED ROLLER BEARING CONE
TIMKEN 96140-20024 TAPERED ROLLER BEARING CUP
TIMKEN 32052X-90KA1 TAPERED ROLLER BEARING
TIMKEN 15249-20024 TAPERED ROLLER BEARING CUP
TIMKEN 472A-20024 TAPERED ROLLER BEARING CUP
TIMKEN 665X-20024 TAPERED ROLLER BEARING CONE
TIMKEN M244249-99401 TAPERED ROLLER BEARING
TIMKEN 31BC-40000 TAPERED ROLLERS AND CAGE
TIMKEN A4138-20024 TAPERED ROLLER BEARING CUP