Timken Tapered Roller Bearing 24700
Inner diameter | 41.28 mm |
---|---|
Outer diameter | 76.2 mm |
Width | 25.4 mm |
Logistics dimensions (L x W x H) | 23,02x58,25x58,25 mm |
---|---|
Logistic Weight | 272 g |
Packaged dimensions (D x W x H) | 33,3756x85,8012x85,8012 mm |
Inner diameter | 41.28 mm |
Outer diameter | 76.2 mm |
Width | 25.4 mm |
Bearing Clearance | CN |
Series | 24700 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days