Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN 352-20024 TAPERED ROLLER BEARING CUP
TIMKEN 352-20024 TAPERED ROLLER BEARING CUP
Axial tapered roller bearing Timken
References
timken:
352
rubix:
105A3612
manufacturer :
100042157
ean:
0053893009872
Technical specifications
Outer diameter
90.119
mm
Width
21.808
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 352-20024 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
Packaged dimensions (D x W x H)
95,758
x
95,758
x
26,67
mm
Package weight
297,6
g
Outer diameter
90.119
mm
Width
21.808
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.96
excl. VAT
/
Each
£
41.95
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 08125-99401 TAPERED ROLLER BEARING
TIMKEN 578-90107 TAPERED ROLLER BEARING ASSEMBLY
TIMKEN 394AS-20024 TAPERED ROLLER BEARING CUP
TIMKEN HH221447-20024 TAPERED ROLLER BEARING CONE
TIMKEN JL724314-N0000 TAPERED ROLLER BEARING CUP
TIMKEN 9380-99402 TAPERED ROLLER BEARING
TIMKEN 32326-9X241 TAPERED ROLLER BEARING
TIMKEN 3480-20024 TAPERED ROLLER BEARING CONE
TIMKEN HM515716-20024 TAPERED ROLLER BEARING CUP
TIMKEN 26877-20024 TAPERED ROLLER BEARING CONE
TIMKEN LM114848-20024 TAPERED ROLLER BEARING CONE
TIMKEN HM813836-20024 TAPERED ROLLER BEARING CONE
TIMKEN 3576-20024 TAPERED ROLLER BEARING CONE
TIMKEN 66187-70000 TAPERED ROLLER BEARING CONE
TIMKEN METRIC TAPER BEARING 32007X