Timken Tapered Roller Bearing 33200
Inner diameter | 69.85 mm |
---|---|
Outer diameter | 117.48 mm |
Width | 30.16 mm |
Logistics dimensions (L x W x H) | 30,163x94,488x94,488 mm |
---|---|
Logistic Weight | 822 g |
Packaged dimensions (D x W x H) | 116,0272x116,0272x39,7256 mm |
Package weight | 821,9 g |
Inner diameter | 69.85 mm |
Outer diameter | 117.48 mm |
Width | 30.16 mm |
Bearing Clearance | cn |
Series | 33200 |
Material | steel |
Cage | steel |
Usually arrives within 14 working days