Tapered Roller Bearing Cup
Outer diameter | 254 mm |
---|---|
Width | 47.625 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 47,625x264,973x264,973 mm |
---|---|
Logistic Weight | 4318 g |
Packaged dimensions (D x W x H) | 279,4x279,4x50,8 mm |
Package weight | 4317,7 g |
Outer diameter | 254 mm |
Width | 47.625 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days