Tapered roller bearing Timken 392E, Outer diameter: 127 mm | Inner diameter: 61.912 mm | Width: 36.512 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:392E
Rubix:397A6019
EAN:0053893300108


Technical specifications
| Inner diameter | 61.912 mm |
|---|---|
| Outer diameter | 127 mm |
| Width | 36.512 mm |
Product details : TIMKEN 392E-20024 TAPERED ROLLER BEARING CONE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistic Weight | 801 g |
|---|---|
| Packaged dimensions (D x W x H) | 39,7256x116,0272x116,0272 mm |
| Inner diameter | 61.912 mm |
| Outer diameter | 127 mm |
| Width | 36.512 mm |
| Bearing Clearance | cn |
| Weight | 0.801 kg |
| Series | 392e |
| Total bearing width | 36.512 mm |
| Basic static load, radial - C0r | 125000 N |
| Basic dynamic load, radial - Cr | 98900 N |
Show UNSPSC/ECL@SS
£ 375.04 excl. VAT
/ Each
£ 450.05 incl. VAT
- Usually arrives within 14 working days