Tapered roller bearing FAG 32252-XL, Outer diameter: 480 mm | Inner diameter: 260 mm | Width: 106 mm
Tapered roller bearing
See technical informationReferences
FAG:32252-XL
Rubix:274A6586
Manufacturer :0867177400000
EAN:4054369093827

Product details : FAG 32252-XL TAPERED ROLLER BEARING
Tapered roller bearings 322, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Logistic Weight | 104100 g |
|---|---|
| Inner diameter | 260 mm |
| Outer diameter | 480 mm |
| Width | 106 mm |
| Bearing Clearance | cn |
| Series | 322 |
| Cage | steel |
| Limit speed | 1630 rpm |
| Total bearing width | 137 mm |
| Standard | din 720 |
| Basic static load, radial - C0r | 3800000 N |
| Basic dynamic load, radial - Cr | 2650000 N |
Show UNSPSC/ECL@SS
£ 3,613.84 excl. VAT
/ Each
£ 4,336.61 incl. VAT
- Usually arrives within 14 working days
