Tapered roller bearing Timken 19138/19283X, Outer diameter: 71.999 mm | Inner diameter: 35.001 mm | Width: 17.018 mm
Timken tapered roller bearings
See technical informationReferences
Timken:19138/19283X
Rubix:104A7406
EAN:0053893397610


Technical specifications
| Inner diameter | 35.001 mm |
|---|---|
| Outer diameter | 71.999 mm |
| Width | 17.018 mm |
Product details : TIMKEN 19138-99401 TAPERED ROLLER BEARING
Timken tapered roller bearings
Timken tapered roller bearings
Technical specifications
Attributes
| Inner diameter | 35.001 mm |
|---|---|
| Outer diameter | 71.999 mm |
| Width | 17.018 mm |
| Bearing Clearance | cn |
| Weight | 0.3 kg |
| Series | 19000 |
| Cage | steel |
| Total bearing width | 17.018 mm |
| Basic static load, radial - C0r | 57800 N |
| Basic dynamic load, radial - Cr | 13100 N |
Show UNSPSC/ECL@SS
£ 112.43 excl. VAT
/ Each
£ 134.92 incl. VAT
- Usually arrives within 14 working days