Tapered Roller Bearing Cone
Inner diameter | 75 mm |
---|---|
Outer diameter | 120 mm |
Width | 69 mm |
Logistics dimensions (L x W x H) | 29,5x99,568x99,568 mm |
---|---|
Logistic Weight | 838 g |
Package weight | 2780,5 g |
Inner diameter | 75 mm |
Outer diameter | 120 mm |
Width | 69 mm |
Bearing Clearance | CN |
127 mm | |
127 mm |
Usually arrives within 14 working days