Tapered roller bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 215 mm |
Width | 58 mm |
Inner diameter | 120 mm |
---|---|
Outer diameter | 215 mm |
Width | 58 mm |
Bearing Clearance | CN |
Series | 322 |
Material | Sheet Steel (Cage) |
Cage | Steel |
Limit speed | 3800 rpm |
Total bearing width | 61.5 mm |
Standard | DIN 720 |
Basic static load, radial - C0r | 730000 N |
Basic dynamic load, radial - Cr | 600000 N |
In stock: Next day delivery