Tapered roller bearing Timken 67322DC, Outer diameter: 196.85 mm | Inner diameter: 127 mm | Width: 85.725 mm
Tapered Roller Double Cup Component
See technical informationReferences
Timken:67322DC
Rubix:100A4109
EAN:0053893363042


Technical specifications
| Inner diameter | 127 mm |
|---|---|
| Outer diameter | 196.85 mm |
| Width | 85.725 mm |
Product details : TIMKEN 67322DC-20024 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85,725x196,85x196,85 mm |
|---|---|
| Logistic Weight | 3251 g |
| Packaged dimensions (D x W x H) | 203,2x88,9x203,2 mm |
| Inner diameter | 127 mm |
| Outer diameter | 196.85 mm |
| Width | 85.725 mm |
| Bearing Clearance | cn |
| Weight | 10.088 kg |
| Series | 67300 |
| Material | steel |
| Cage | steel |
| Total bearing width | 101.6 mm |
| Basic dynamic load, radial - Cr | 95300 N |
Show UNSPSC/ECL@SS
£ 1,410.74 excl. VAT
/ Each
£ 1,692.89 incl. VAT
- Usually arrives within 14 working days