NTN - Tapered Roller Bearing - 4T-49162
Inner diameter | 41.28 mm |
---|---|
Outer diameter | 93.66 mm |
Width | 31.75 mm |
Logistics dimensions (L x W x H) | 93,662x93,662x31,75 mm |
---|---|
Logistic Weight | 706 g |
Inner diameter | 41.28 mm |
Outer diameter | 93.66 mm |
Width | 31.75 mm |
Bearing Clearance | cn |
Series | trb inch |
Cage | steel |
Standard | iso 355 |
Usually arrives within 14 working days