Tapered Roller Bearing 2TS Assembly
Inner diameter | 54.102 mm |
---|---|
Outer diameter | 95.25 mm |
Width | 55.626 mm |
Logistics dimensions (L x W x H) | 55,626x95,25x95,25 mm |
---|---|
Logistic Weight | 1692 g |
Packaged dimensions (D x W x H) | 68,4276x106,3752x106,3752 mm |
Inner diameter | 54.102 mm |
Outer diameter | 95.25 mm |
Width | 55.626 mm |
Usually arrives within 14 working days