Tapered roller bearing Timken 33030, Outer diameter: 225 mm | Inner diameter: 150 mm | Width: 59 mm
Single Row - Assembly
See technical informationReferences
Timken:33030
Rubix:397A4417
Manufacturer :190019104
EAN:0053893139562






Product details : TIMKEN 33030-90KA2 TAPERED ROLLER BEARING
With capacity to manage both radial and axial loads, high-performance Timken tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
Strengths
Engineered to deliver higher speeds, heavier loads and longer life |Unrivaled technology and engineering support.
Single row bearings are the most common configuration.
An assembly includes separable inner (cone) and outer (cup) rings
Single row bearings are the most common configuration.
An assembly includes separable inner (cone) and outer (cup) rings
Applications
Vehicle front wheels / Differential and pinion configurations / Conveyor rolls / Machine tool spindles / Trailer wheels
Technical specifications
Attributes
| Package weight | 8025,0 g |
|---|---|
| Inner diameter | 150 mm |
| Outer diameter | 225 mm |
| Width | 59 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 319.89 excl. VAT
/ Each
£ 383.87 incl. VAT
- Usually arrives within 14 working days
