Tapered roller bearing Timken 95475-902B4, Outer diameter: 234.95 mm | Inner diameter: 120.65 mm | Width: 142.88 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:95475-902B4
Rubix:396A3443
EAN:0053893393032


Technical specifications
| Inner diameter | 120.65 mm |
|---|---|
| Outer diameter | 234.95 mm |
| Width | 142.88 mm |
Product details : TIMKEN 95475-902B4 DOUBLE ROW TAPERED ROLLER BEARING
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 143,002x234,95x234,95 mm |
|---|---|
| Logistic Weight | 26748 g |
| Packaged dimensions (D x W x H) | 60,452x228,6x228,6 mm |
| Inner diameter | 120.65 mm |
| Outer diameter | 234.95 mm |
| Width | 142.88 mm |
| Bearing Clearance | cn |
| Series | 95000 |
| Cage | steel |
| Basic static load, radial - C0r | 931000 N |
| Basic dynamic load, radial - Cr | 629000 N |
Show UNSPSC/ECL@SS
£ 3,749.38 excl. VAT
/ Each
£ 4,499.26 incl. VAT
- Usually arrives within 14 working days