Tapered roller bearings, single row
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 24.75 mm |
Logistics dimensions (L x W x H) | 90x90x30 mm |
---|---|
Logistic Weight | 660 g |
Inner diameter | 50 mm |
Outer diameter | 90 mm |
Width | 24.75 mm |
Bearing Clearance | cn |
Series | 32200 |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 19 N |
Basic dynamic load, radial - Cr | 875 N |
Usually arrives within 14 working days