Tapered roller bearing Timken 53177/53387X, Outer diameter: 98.425 mm | Inner diameter: 44.45 mm | Width: 30.958 mm
Timken Tapered Roller Bearing 53100
See technical informationReferences
Timken:53177/53387X
Rubix:100A4803
EAN:0053893657882


Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 98.425 mm |
| Width | 30.958 mm |
Product details : TIMKEN 53177-99402 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30,958x98,425x98,425 mm |
|---|---|
| Logistic Weight | 1017 g |
| Packaged dimensions (D x W x H) | 34,544x103,632x103,632 mm |
| Inner diameter | 44.45 mm |
| Outer diameter | 98.425 mm |
| Width | 30.958 mm |
| Bearing Clearance | cn |
| Series | 53100 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 374.06 excl. VAT
/ Each
£ 448.87 incl. VAT
- Usually arrives within 14 working days