Tapered roller bearing Timken 5595/5535, Outer diameter: 122.24 mm | Inner diameter: 65.88 mm | Width: 43.66 mm
Timken Tapered Roller Bearing 5500
See technical informationReferences
Timken:5595/5535
Rubix:100A3515
EAN:0053893652986


Technical specifications
| Inner diameter | 65.88 mm |
|---|---|
| Outer diameter | 122.24 mm |
| Width | 43.66 mm |
Product details : TIMKEN 5595-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 43,656x122,238x122,238 mm |
|---|---|
| Logistic Weight | 2265 g |
| Packaged dimensions (D x W x H) | 49,022x141,732x141,732 mm |
| Inner diameter | 65.88 mm |
| Outer diameter | 122.24 mm |
| Width | 43.66 mm |
| Bearing Clearance | cn |
| Series | 5500 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 248.92 excl. VAT
/ Each
£ 298.70 incl. VAT
- Usually arrives within 14 working days