Tapered roller bearing Timken 567-902A4, Outer diameter: 127 mm | Inner diameter: 73.152 mm | Width: 81.026 mm


Tapered Roller Bearing Double Cup Assembly

References
timken:567-902A4
rubix:397A8262
ean:0053893342962
brand logo
brand logo
Technical specifications
Inner diameter73.152 mm
Outer diameter127 mm
Width81.026 mm
See all Specifications

Product details : TIMKEN 567-902A4 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)81,026x127x127 mm
Logistic Weight3910 g
Inner diameter73.152 mm
Outer diameter127 mm
Width81.026 mm
127 mm
127 mm
Show UNSPSC/ECL@SS
£ 439.97 excl. VAT
/ Each
£ 527.96 incl. VAT
  • Usually arrives within 14 working days