Tapered Roller Bearing 2TS Assembly
Inner diameter | 228.6 mm |
---|---|
Outer diameter | 320.802 mm |
Width | 101.6 mm |
Logistics dimensions (L x W x H) | 101,6x320,802x320,802 mm |
---|---|
Logistic Weight | 22330 g |
Packaged dimensions (D x W x H) | 330,2x114,3x330,2 mm |
Inner diameter | 228.6 mm |
Outer diameter | 320.802 mm |
Width | 101.6 mm |
Usually arrives within 14 working days