Tapered roller bearing NTN 32936XU, Outer diameter: 250 mm | Inner diameter: 180 mm | Width: 45 mm
NTN - Tapered Roller Bearing - 32910
See technical informationSee documentsReferences
NTN:32936XU
Rubix:204A6781
EAN:4547359529913



Documents
Product details : NTN 32936XU TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x250x45 mm |
|---|---|
| Logistic Weight | 6540 g |
| Inner diameter | 180 mm |
| Outer diameter | 250 mm |
| Width | 45 mm |
| Bearing Clearance | cn |
| Series | 32900 |
| Material | steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 700000 N |
| Basic dynamic load, radial - Cr | 35000 N |
Show UNSPSC/ECL@SS
£ 356.97 excl. VAT
/ Each
£ 428.36 incl. VAT
- Delivery usually within ( 3 ) days
