Tapered Roller Bearing Cone
Inner diameter | 76.2 mm |
---|---|
Outer diameter | 109.538 mm |
Width | 19.05 mm |
Packaged dimensions (D x W x H) | 117,6x117,6x31,8 mm |
---|---|
Package weight | 407,3 g |
Inner diameter | 76.2 mm |
Outer diameter | 109.538 mm |
Width | 19.05 mm |
Bearing Clearance | cn |
Series | l814700 |
Material | stamped steel |
Cage | steel |
Total bearing width | 19.05 mm |
Basic static load, radial - C0r | 120000 N |
Basic dynamic load, radial - Cr | 15400 N |
Usually arrives within 14 working days