NTN - Tapered Roller Bearing - 4T-M903345
Inner diameter | 41.275 mm |
---|---|
Outer diameter | 92.075 mm |
Width | 23.812 mm |
Logistics dimensions (L x W x H) | 92,075x92,075x23,812 mm |
---|---|
Logistic Weight | 526 g |
Inner diameter | 41.275 mm |
Outer diameter | 92.075 mm |
Width | 23.812 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 81500 N |
Basic dynamic load, radial - Cr | 72500 N |
Usually arrives within 14 working days